
- Self-Aligning Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
Bearing Type | Self-Aligning |
Width | 0.71 in, 18 mm |
Material | Bearing Steel |
Weight | 0.326 LB |
EAN or UPC | 7316575224875 |

Bearing Type | Self-Aligning |
Width | 0.71 in, 18 mm |
Material | Bearing Steel |
Weight | 0.326 LB |
EAN or UPC | 7316575224875 |