- Self-Aligning Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 16 mm Width
| Outer Ring Width | 0.63 in, 16 mm |
| Radial Internal Clearance | Group N |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Material | Steel |
| Cage Material | Non-Metallic |
| Enclosure | Double Sealed |
| Bearing Type | Self-Aligning |
| I.D. | 17 mm |
| Rows of Balls | Multi |
| Lubricant | Solid Oil |
| Inner Ring Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| O.D. | 40 mm |
| Width | 0.63 in, 16 mm |
| Inch/Metric | Metric |
| Weight | 0.211 LB |
| EAN or UPC | 7316570775310 |

