- Radial Shaft Seal
- 56 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 12.5 mm Width
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 56 mm |
| Weight | 0.104 LB |
| EAN or UPC | 85311308328 |
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 56 mm |
| Weight | 0.104 LB |
| EAN or UPC | 85311308328 |