- Radial Shaft Seal
- 56 mm Shaft Diameter
- 72.2 mm Housing Bore Diameter
- 8 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 56 mm |
| Lip Material | Polyacrylate |
| Housing Bore Dia. | 72.2 mm |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Construction | HMS4SPL |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 300 °F |
| Seal Design | Assembled Design |
| Weight | 0.12 LB |
| EAN or UPC | 85311169172 |

