
- Radial Shaft Seal
- 56 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 11.51 mm Width
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Temp Description | w/3.032" Flange |
Pressure | 10 psi |
Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
Lip Material | Nitrile |
Case Construction | Steel Case w/o Inner Case |
Shaft Dia. | 56 mm |
Seal Application | Light Dirt Exclusion |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Seal Design | Assembled Design |
Spring Material | Carbon Steel Garter |
Lip Style | Internal / External |
Construction | HMSA56 |
Inch/Metric | Metric |
Surface Speed [Nom] | 3,600 ft/min |
Housing Bore Dia. | 72 mm |
Weight | 0.1 LB |
EAN or UPC | 85311024525 |
