- Self-Aligning Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 14 mm Width
| Width | 0.55 in, 14 mm |
| Outer Ring Width | 0.55 in, 14 mm |
| I.D. | 0.59 in, 15 mm |
| Tolerance | Normal (PN) |
| Material | Bearing Steel |
| Lubricant | Solid oil |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.55 in, 14 mm |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| O.D. | 1.38 in, 35 mm |
| Cage Material | Polyamide |
| Bearing Type | Self-Aligning |
| Seal Type | Contact Seals |
| Relubrication Feature | Without |
| Weight | 0.144 LB |
| EAN or UPC | 7316570670110 |

