- Radial Shaft Seal
- 56 mm Shaft Diameter
- 76 mm Housing Bore Diameter
- 12.3 mm Width
caution
- Not generally for oil retention
| Construction | HM101 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 76 mm |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Spring Material | None |
| Lip Type | Single Lip w/o Spring |
| Pressure | 3 psi |
| Pressure [Max] | 3 psi |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Maximum Dirt Exclusion |
| Inch/Metric | Metric |
| Shaft Dia. | 56 mm |
| Weight | 0.131 LB |
| EAN or UPC | 85311152082 |

