- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 609.6 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 558.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 609.6 mm |
| Weight | 10.506 LB |
| EAN or UPC | 85311264464 |
| Shaft Dia. | 558.8 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 609.6 mm |
| Weight | 10.506 LB |
| EAN or UPC | 85311264464 |