- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 596.9 mm Housing Bore Diameter
- 22.23 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDSA1 |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 558.8 mm |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Lip Material | Nitrile, Leather |
| Housing Bore Dia. | 596.9 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Weight | 11.536 LB |
| EAN or UPC | 85311136679 |

