- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 660.4 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Construction | HDS1 |
| Shaft Dia. | 558.8 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Housing Bore Dia. | 660.4 mm |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 11.211 LB |
| EAN or UPC | 85311136662 |

