- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 609.6 mm Housing Bore Diameter
- 22.225 mm Width
| Shaft Dia. | 558.8 mm |
| Housing Bore Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 7.001 LB |
| EAN or UPC | 85311230735 |
| Shaft Dia. | 558.8 mm |
| Housing Bore Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 7.001 LB |
| EAN or UPC | 85311230735 |