
- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 609.6 mm Housing Bore Diameter
- 22.225 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 609.6 mm |
Shaft Dia. | 558.8 mm |
Lip Type | Non-Split |
Weight | 6.906 LB |
EAN or UPC | 85311227384 |

Inch/Metric | Metric |
Housing Bore Dia. | 609.6 mm |
Shaft Dia. | 558.8 mm |
Lip Type | Non-Split |
Weight | 6.906 LB |
EAN or UPC | 85311227384 |