- Radial Shaft Seal
- 558 mm Shaft Diameter
- 609.6 mm Housing Bore Diameter
- 20.625 mm Width
| Shaft Dia. | 558 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 609.6 mm |
| Lip Type | Split |
| Weight | 4.273 LB |
| EAN or UPC | 85311308922 |
| Shaft Dia. | 558 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 609.6 mm |
| Lip Type | Split |
| Weight | 4.273 LB |
| EAN or UPC | 85311308922 |