- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 609.6 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Lugs |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 558.8 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 609.6 mm |
| Weight | 10.601 LB |
| EAN or UPC | 85311900065 |

