- Radial Shaft Seal
- 56 mm Shaft Diameter
- 67 mm Housing Bore Diameter
- 5.5 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 67 mm |
| Lip Style | External |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Type | External Lip Seal w/Spring |
| Inch/Metric | Metric |
| Construction | X |
| Spring Material | Carbon Steel Garter |
| Pressure | 5 psi |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 56 mm |
| Weight | 0.066 LB |
| EAN or UPC | 85311024495 |

