- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 603.25 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 558.8 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 603.25 mm |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Weight | 10.436 LB |
| EAN or UPC | 85311136365 |

