- Radial Shaft Seal
- 558.8 mm Shaft Diameter
- 596.9 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 596.9 mm |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 558.8 mm |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Weight | 10.356 LB |
| EAN or UPC | 85311136310 |

