Skip to content Skip to navigation menu
SKF2200140

2200140

Metric Non-Split Radial Shaft Seal
Item #100919991
  • Radial Shaft Seal
  • 558.8 mm Shaft Diameter
  • 609.6 mm Housing Bore Diameter
  • 22.23 mm Width
SKF2200140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 558.8 mm Shaft Diameter
  • 609.6 mm Housing Bore Diameter
  • 22.23 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Temp Description w/4 Lugs
Lip Style Internal
Lip Material Nitrile
Temperature Range [Max] 250 °F
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 609.6 mm
Seal Design Bonded Design
Case Construction Steel Case w/Inner Case
Spring Material Carbon Steel Garter
Inch/Metric Metric
Lip Type Non-Split
Surface Speed [Nom] 5,000 ft/min
Construction HDS1
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Seal Application General Purpose
Shaft Dia. 558.8 mm
Pressure 10 psi
Weight 10.451 LB
EAN or UPC 85311991261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison