- Radial Shaft Seal
- 21 mm Shaft Diameter
- 35 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 21 mm |
| Housing Bore Dia. | 35 mm |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 7316572542743 |
| Shaft Dia. | 21 mm |
| Housing Bore Dia. | 35 mm |
| Inch/Metric | Metric |
| Weight | 0.029 LB |
| EAN or UPC | 7316572542743 |