- Radial Shaft Seal
- 55.905 mm Shaft Diameter
- 69.545 mm Housing Bore Diameter
- 5 mm Width
| Housing Bore Dia. | 69.545 mm |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/o Spring |
| Spring Material | None |
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Temperature Range [Min] | -40 °F |
| Seal Application | Maximum Dirt Exclusion |
| Temp Description | w/2.913" Flange |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal / External |
| Construction | HMA73 |
| Seal Design | Assembled Design |
| Pressure [Max] | 3 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 55.905 mm |
| Weight | 0.084 LB |
| EAN or UPC | 85311889933 |

