- Radial Shaft Seal
- 55.85 mm Shaft Diameter
- 71.22 mm Housing Bore Diameter
- 7.62 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Shaft Dia. | 55.85 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 71.22 mm |
| Lip Type | Dual Lip w/o Spring |
| Seal Design | Bonded Design |
| Case Construction | Aluminum Case w/o Inner Case |
| Construction | HMA85 |
| Spring Material | None |
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Seal Application | Maximum Dirt Exclusion |
| Lip Material | Polyacrylate |
| Weight | 0.086 LB |
| EAN or UPC | 85311024471 |

