- Radial Shaft Seal
- 55.58 mm Shaft Diameter
- 92.02 mm Housing Bore Diameter
- 12.7 mm Width
description
- Dual lip design with inner cases. Where operating conditions exceed standard material, CRWHA offers a wide range of special materials.
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Construction | CRSHA1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 92.02 mm |
| Shaft Dia. | 55.58 mm |
| Seal Application | Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.417 LB |
| EAN or UPC | 85311024457 |

