- Radial Shaft Seal
- 55.524 mm Shaft Diameter
- 79.527 mm Housing Bore Diameter
- 18.517 mm Width
| Lip Style | External |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005-0.010 |
| Seal Application | Dirt Exclusion |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Pressure | 0 psi |
| Temp Description | Hub Seal |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 55.524 mm |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Housing Bore Dia. | 79.527 mm |
| Lip Type | Single Lip w/Spring |
| Construction | X-SPL |
| Surface Speed [Nom] | 2,000 ft/min |
| Weight | 0.144 LB |
| EAN or UPC | 85311195416 |

