- Radial Shaft Seal
- 552.45 mm Shaft Diameter
- 628.65 mm Housing Bore Diameter
- 38.1 mm Width
| Housing Bore Dia. | 628.65 mm |
| Shaft Dia. | 552.45 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 10.826 LB |
| EAN or UPC | 85311225823 |
| Housing Bore Dia. | 628.65 mm |
| Shaft Dia. | 552.45 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 10.826 LB |
| EAN or UPC | 85311225823 |