- Radial Shaft Seal
- 552.45 mm Shaft Diameter
- 628.65 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 628.65 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 552.45 mm |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Weight | 10.831 LB |
| EAN or UPC | 85311136204 |

