- Radial Shaft Seal
- 552.45 mm Shaft Diameter
- 615.95 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Shaft Dia. | 552.45 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Housing Bore Dia. | 615.95 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 10.681 LB |
| EAN or UPC | 85311136174 |

