- Radial Shaft Seal
- 552.45 mm Shaft Diameter
- 609.6 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Shaft Dia. | 552.45 mm |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Lugs |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 609.6 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 10.601 LB |
| EAN or UPC | 85311136150 |

