- Radial Shaft Seal
- 55.17 mm Shaft Diameter
- 61.62 mm Housing Bore Diameter
- 12.29 mm Width
caution
- Not generally for oil retention
| Shaft Dia. | 55.17 mm |
| Lip Material | Vamac®, TFE, Nitrile |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003 Max |
| Housing Bore Dia. | 61.62 mm |
| Pressure | 0 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -100 °F |
| Temp Description | w/3.000" Flange |
| Spring Material | None |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip w/o Spring |
| Construction | SL1 |
| Weight | 0.135 LB |
| EAN or UPC | 85311024228 |

