- Radial Shaft Seal
- 549.28 mm Shaft Diameter
- 593.73 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 549.28 mm |
| Housing Bore Dia. | 593.73 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 10.316 LB |
| EAN or UPC | 85311135917 |

