- Single Row Radial Bearing, 80 mm ID x 140 mm OD x 26 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), Maximum Capacity
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Cage Type | Metal |
| Outer Ring Width | 26 mm |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Temperature Range [Max] | 284 °F |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 2 |
| Material | Steel |
| Capacity | Maximum Capacity |
| I.D. | 80 mm |
| Inner Ring Width | 26 mm |
| Width | 1.02 in, 26 mm |
| O.D. | 140 mm |
| Temperature Range [Min] | -22 °F |
| Ball Material | Steel |
| Lubricant | Polyurea Base |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| Preload Level | None |
| icNumber | 7700358 |
| Inch/Metric | Metric Bore |
| Seal Type | Non-Contact Seals |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Weight | 3.536 LB |
| EAN or UPC | 7316577292872 |

