- Radial Shaft Seal
- 215.011 mm Shaft Diameter
- 265.252 mm Housing Bore Diameter
- 21.488 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 265.252 mm |
| Shaft Dia. | 215.011 mm |
| Lip Type | Non-Split |
| Weight | 2.396 LB |
| EAN or UPC | 85311468862 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 265.252 mm |
| Shaft Dia. | 215.011 mm |
| Lip Type | Non-Split |
| Weight | 2.396 LB |
| EAN or UPC | 85311468862 |