
- Radial Shaft Seal
- 215 mm Shaft Diameter
- 248 mm Housing Bore Diameter
- 15 mm Width
Shaft Dia. | 215 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 248 mm |
Weight | 3.444 LB |
EAN or UPC | 85311377973 |

Shaft Dia. | 215 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 248 mm |
Weight | 3.444 LB |
EAN or UPC | 85311377973 |