- Radial Shaft Seal
- 546.1 mm Shaft Diameter
- 597.23 mm Housing Bore Diameter
- 20.65 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 597.23 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 546.1 mm |
| Weight | 6.124 LB |
| EAN or UPC | 85311467544 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 597.23 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 546.1 mm |
| Weight | 6.124 LB |
| EAN or UPC | 85311467544 |