- Radial Shaft Seal
- 546.1 mm Shaft Diameter
- 590.55 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 590.55 mm |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 546.1 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 10.286 LB |
| EAN or UPC | 85311163446 |

