- Radial Shaft Seal
- 546.1 mm Shaft Diameter
- 576.28 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 576.28 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Construction | HDS1 |
| Shaft Dia. | 546.1 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Weight | 10.116 LB |
| EAN or UPC | 85311135689 |

