- Radial Shaft Seal
- 544.53 mm Shaft Diameter
- 588.98 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 544.53 mm |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Temp Description | w/4 Lugs |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 588.98 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 10.261 LB |
| EAN or UPC | 85311135627 |

