- Radial Shaft Seal
- 54.25 mm Shaft Diameter
- 73.76 mm Housing Bore Diameter
- 11.51 mm Width
| Shaft Dia. | 54.25 mm |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Case Construction | Rubber Covered Steel Case w/3.110 in Flange |
| Lip Material | Nitrile |
| Construction | HMS17 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 73.76 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Weight | 0.095 LB |
| EAN or UPC | 85311024105 |

