- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Cage Material
| Enclosure | Unsealed |
| I.D. | 100 mm |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| Inner Ring Width | 1.85 in, 47 mm |
| Rows of Balls | Multi |
| Outer Ring Width | 1.85 in, 47 mm |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| O.D. | 215 mm |
| Radial Internal Clearance | Group N |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Width | 1.85 in, 47 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Material | Steel |
| Internal Clearance | CN |
| Weight | 19.736 LB |
| EAN or UPC | 7316577612557 |

