Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

21319 EK

Steel Tapered Bore Spherical Roller Bearing
Item #101173121
  • 3.74 in Inner Diameter
  • 7.87 in Outer Diameter
  • 1.77 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.74 in Inner Diameter
  • 7.87 in Outer Diameter
  • 1.77 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Tolerance Normal (PN)
Precision Rating ABEC 1
Bearing Type Radial
Lubrication Hole/Groove Hole and Groove
Rolling Element Spherical
Outer Ring Width 1.77 in, 45 mm
Row Type 2
Inch/Metric Metric
Internal Clearance CN
Radial Internal Clearance Group N
Material Steel
Rows of Balls Multi
Relubrication Feature With
Inner Ring Width 1.77 in, 45 mm
Cage Type Sheet Metal
Radial Internal Clearance Specification Normal Clearance
Bore Type Tapered Bore
Cage Material Steel
O.D. Type Cylindrical
Element Material Bearing Steel
O.D. 200 mm
I.D. 95 mm
Width 1.77 in, 45 mm
Enclosure Unsealed
Ring Modification None
Weight 15.922 LB
EAN or UPC 7316570525359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison