- Radial Bearing Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 41 mm Width
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Inside Dia. | 85 mm |
| Outside Dia. | 180 mm |
| O.D. | 180 mm |
| Weight | 11.93 LB |
| EAN or UPC | 7316572473436 |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Inside Dia. | 85 mm |
| Outside Dia. | 180 mm |
| O.D. | 180 mm |
| Weight | 11.93 LB |
| EAN or UPC | 7316572473436 |