- Radial Bearing Type
- Round Bore Type
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Material | Steel |
| Radial Internal Clearance | Group N |
| Inside Dia. | 75 mm |
| O.D. | 160 mm |
| Outside Dia. | 160 mm |
| Lubricant | Solid Oil |
| Cage Type | Sheet Metal |
| I.D. | 75 mm |
| Rows of Balls | Multi |
| Weight | 8.307 LB |
| EAN or UPC | 7316571669045 |

