- Radial Shaft Seal
- 541.35 mm Shaft Diameter
- 592.12 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 541.35 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 592.12 mm |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Lugs |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 10.291 LB |
| EAN or UPC | 85311135528 |

