- Radial Bearing Type
- Round Bore Type
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 35 mm Width
| Bearing Type | Radial |
| Lubricant | Solid Oil |
| O.D. | 150 mm |
| Inside Dia. | 70 mm |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Outside Dia. | 150 mm |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| Material | Steel |
| Relubrication Feature | With |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | Group 3 (C3) |
| Rows of Balls | Multi |
| Weight | 7.518 LB |
| EAN or UPC | 7316571350219 |

