- Radial Bearing Type
- Round Bore Type
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Inner Ring Width | 1.22 in, 31 mm |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Bore Type | Round Bore |
| Outer Ring Width | 1.22 in, 31 mm |
| Width | 1.22 in, 31 mm |
| O.D. | 130 mm |
| Lubricant | Solid Oil |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Type | Sheet Metal |
| Material | Steel |
| Cage Material | Sheet Metal |
| Bearing Type | Radial |
| Row Type | 2 |
| Outside Dia. | 130 mm |
| Rows of Balls | Multi |
| Inside Dia. | 60 mm |
| Weight | 4.968 LB |
| EAN or UPC | 7316571264233 |

