- Radial Bearing Type
- Round Bore Type
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
features
- Virtually maintenance free
- Extended service life and lower machine downtime
- NSF H1 approved
- Can be applied to almost any bearing
- Increased HACCP compliance, reduces chance of grease contaminated food
| Lubricant | Solid Oil |
| Material | Steel |
| Rows of Balls | Multi |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Relubrication Feature | With |
| Width | 1.06 in, 27 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| I.D. | 50 mm |
| Enclosure | Unsealed |
| Special Features | Filled w/Poly Oil |
| Outer Ring Width | 1.06 in, 27 mm |
| Rolling Element | Spherical |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Inner Ring Width | 1.06 in, 27 mm |
| Radial Internal Clearance | Group N |
| Cage Type | Sheet Metal |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| O.D. | 110 mm |
| Cage Material | Sheet Metal |
| Bearing Type | Radial |
| Weight | 2.89 LB |
| EAN or UPC | 7316571581248 |

