- Radial Bearing Type
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Outside Dia. | 90 mm |
| Bearing Type | Radial |
| Inside Dia. | 40 mm |
| O.D. | 90 mm |
| Rows of Balls | Multi |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Weight | 1.618 KG |
| EAN or UPC | 7316576074950 |
| Outside Dia. | 90 mm |
| Bearing Type | Radial |
| Inside Dia. | 40 mm |
| O.D. | 90 mm |
| Rows of Balls | Multi |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Weight | 1.618 KG |
| EAN or UPC | 7316576074950 |