- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| Width | 0.91 in, 23 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Series | 21300 Series |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Inner Ring Width | 0.91 in, 23 mm |
| Bore Type | Tapered Bore |
| Rolling Element | Spherical |
| Fillet Radius | 1.5 mm |
| Internal Clearance | CN |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| Material | Steel |
| Element Material | Bearing Steel |
| O.D. | 90 mm |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Housing Fillet Radius [Max] | 1.5 mm |
| Enclosure | Unsealed |
| I.D. | 40 mm |
| Cage Material | Sheet Metal |
| Weight | 1.679 LB |
| EAN or UPC | 7316571904931 |

