- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Steel |
| Outside Dia. | 80 mm |
| Ring Modification | None |
| Tolerance | Standard |
| O.D. | 80 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Width | 0.83 in, 21 mm |
| Internal Clearance | C2 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.83 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Enclosure | Unsealed |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Inside Dia. | 35 mm |
| Rolling Element | Spherical |
| Radial Internal Clearance | C2 |
| I.D. | 35 mm |
| Weight | 2.75 LB |
| EAN or UPC | 7316576074868 |

