- Radial Bearing Type
- Round Bore Type
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
| Bearing Type | Radial |
| Material | Steel |
| Relubrication Feature | Without |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Inside Dia. | 30 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 0.75 in, 19 mm |
| Radial Internal Clearance | Group N |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Outside Dia. | 72 mm |
| Lubricant | Solid Oil |
| I.D. | 30 mm |
| Row Type | 2 |
| O.D. | 72 mm |
| Internal Clearance | CN |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.75 in, 19 mm |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.75 in, 19 mm |
| Weight | 1.003 LB |
| EAN or UPC | 7316571295312 |

