- Radial Shaft Seal
- 53.98 mm Shaft Diameter
- 82.55 mm Housing Bore Diameter
- 6.86 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Housing Bore Dia. | 82.55 mm |
| Lip Type | External Lip Seal w/Spring |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | External Lip Seal |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 53.98 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Construction | X15 |
| Lip Style | External |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Weight | 0.118 LB |
| EAN or UPC | 85311023979 |

